Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3293TTP-20
Zoro #
G8394854
UPC #
-
Country of Origin
China
Dimensions
Flute Length
79 mm
Drill Bit Dimension Type
Metric
Drill Bit Size
20 mm
Shank Dia.
20 mm
Overall Length
131 mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Shank Length
50 mm
Drilling Depth
55.00mm
Maximum Drilling Depth
55 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
3.64mm
Description
Jobber Length Drill Bit, Drill Bit Size 20 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.7874, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.