Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 29/64", Carbide, A3289DPL-29/64IN

  • Mfr # A3289DPL-29/64IN

  • Zoro # G7986212


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Overall Length
4 in
Grade
K30F
Standards
DIN 6537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3289DPL-29/64IN
Zoro #
G7986212
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
12 mm
Flute Length
2 1/8 in
Drill Bit Size
29/64 in
Depth:Dia. Ratio
3xD
Shank Length
1 3/4 in
Maximum Drilling Depth
1-9/16 in
Drill Point Length
2.09mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length

Details

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Grade
K30F
Standards
DIN 6537
Drill Bit Material
Solid Carbide
Item
Jobber Length Drill Bit
List Number
A3382
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Decimal Equivalent
0.4531
Number of Pieces
1
Primary Material Application ISO Code
H, K, M, N, P, S
Measurement System
Fractional Inch
Finish
TiAlN
Number of Flutes
2
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Shank Type
Straight
Secondary Material Application
Composite
Number of Coolant Holes
2
Series
X.treme Plus
Secondary Material Application ISO Code
O
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4531, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.