Zoro Homepage

Jobber Drill, 3.00mm, Carbide, A6794TFP-3

  • Mfr # A6794TFP-3

  • Zoro # G8458186


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Drill Bit Size
3.00 mm
List Number
A6794TFP
Grade
K30F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6794TFP-3
Zoro #
G8458186
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
3.00 mm
Overall Length
107.00 mm
Shank Dia.
6 mm
Flute Length
65.00 mm
Depth:Dia. Ratio
20xD
Shank Length
36 mm
Drill Point Length
0.546mm
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
65 mm

Description

Jobber Length Drill Bit, Drill Bit Size 3 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1181, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.