This item is Discontinued.

Walter Jobber Drill, 3/4", Carbide, A3293TTP-3/4IN A3293TTP-3/4IN

Jobber Drill, 3/4", Carbide, A3293TTP-3/4IN (Discontinued)

  • Mfr # A3293TTP-3/4IN
  • Zoro # G8440004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3293TTP-3/4IN
Zoro #
G8440004
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 157/1000 in
Drill Bit Size
3/4 in
Flute Length
3 11/100 in
Depth:Dia. Ratio
3xD
Shank Dia.
20 mm
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
3xD
Drilling Depth
55.00mm
Shank Length
1 969/1000 in
Drill Point Length
3.47mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 5/32 in
Drill Diameter Tolerance
M7

Details

Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Cutting Direction
Right Hand
Number of Pieces
1
Decimal Equivalent
0.7500
Coolant Through
Yes
Grade
K30F
Point Type
Self-centering
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Standards
DIN 6537
Drill Bit Finish
TiNAl
List Number
A3382
Item
Jobber Length Drill Bit
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Finish - Machining
TiNAl
Number of Flutes
2
Flute Type
Spiral
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
N, O, P
Material Grade - Machining
K30F
Number of Coolant Holes
2
Series
X.treme Inox
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Graphite, Steel
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 3/4 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.7500, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.