Zoro Homepage

Jobber Drill, 3.50mm, Carbide, A6994TFP-3.5

  • Mfr # A6994TFP-3.5

  • Zoro # G7873065


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Overall Length
174.00 mm
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Depth:Dia. Ratio
30xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6994TFP-3.5
Zoro #
G7873065
UPC #
-
Country of Origin
France

Dimensions

Overall Length
174.00 mm
Drill Bit Size
3.50 mm
Depth:Dia. Ratio
30xD
Flute Length
133.00 mm
Shank Dia.
6 mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Drill Point Length
0.637mm
Maximum Drilling Depth
133.00 mm

Details

Cutting Direction
Right Hand
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Grade
K30F
Number of Pieces
1
List Number
A6994TFP
Standards
DIN 6537
Item
Jobber Length Drill Bit
Decimal Equivalent
0.1378
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Finish
TiNAl
Primary Material Application ISO Code
P
Number of Flutes
2
Primary Material Application
Steel
Flute Type
Spiral
Shank Type
Straight
Measurement System
Metric
Sheeter Drill
No
Secondary Material Application ISO Code
H, K, M, N, S
Drill Bit Point Type
Self-Centering Point
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Series
X.treme DH30
Number of Coolant Holes
2

Description

Jobber Length Drill Bit, Drill Bit Size 3.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1378, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.