Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 3.60mm, Carbide, A6589DPP-3.6

  • Mfr # A6589DPP-3.6

  • Zoro # G8230284


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Depth:Dia. Ratio
12xD
Shank Dia.
6 mm
Number of Pieces
1
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-3.6
Zoro #
G8230284
UPC #
-
Country of Origin
France

Dimensions

Depth:Dia. Ratio
12xD
Shank Dia.
6 mm
Flute Length
54.00 mm
Drill Bit Size
3.60 mm
Overall Length
92.00 mm
Shank Length
36 mm
Drill Point Length
0.655mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
48 mm

Details

Cutting Direction
Right Hand
Number of Pieces
1
Drill Bit Point Angle
140 Degrees
Item
Jobber Length Drill Bit
Coolant Through
Yes
Grade
K30F
Standards
DIN 6537
Decimal Equivalent
0.1417
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
List Number
A6589DPP
Finish
TiAlN
Shank Type
Straight
Primary Material Application ISO Code
H, K, M, N, P, S
Flute Type
Spiral
Number of Flutes
2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Secondary Material Application
Composite
Number of Coolant Holes
2
Secondary Material Application ISO Code
O
Drill Bit Point Type
Self-Centering Point
Series
X.treme D12
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 3.6 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1417, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.