Zoro Homepage

Jobber Drill, 3.70mm, Carbide, A6589DPP-3.7

  • Mfr # A6589DPP-3.7

  • Zoro # G8249884


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Dia.
6 mm
Grade
K30F
Depth:Dia. Ratio
12xD
Flute Length
54.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-3.7
Zoro #
G8249884
UPC #
-
Country of Origin
France

Dimensions

Shank Dia.
6 mm
Drill Bit Size
3.70 mm
Depth:Dia. Ratio
12xD
Flute Length
54.00 mm
Overall Length
92.00 mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
48 mm
Drill Point Length
0.673mm
Drill Diameter Tolerance
M7

Description

Jobber Length Drill Bit, Drill Bit Size 3.7 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1457, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.