This item is Discontinued.

Walter Jobber Drill, 3.80mm, Carbide, A3293TTP-3.8 A3293TTP-3.8

Jobber Drill, 3.80mm, Carbide, A3293TTP-3.8 (Discontinued)

  • Mfr # A3293TTP-3.8
  • Zoro # G8215776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3293TTP-3.8
Zoro #
G8215776
UPC #
-
Country of Origin
China

Dimensions

Flute Length
24 mm
Overall Length
66 mm
Depth:Dia. Ratio
3xD
Shank Dia.
6 mm
Drill Bit Dimension Type
Metric
Drill Bit Size
3.8 mm
Depth x Dia. Ratio
3xD
Drilling Depth
17.00mm
Shank Length
36 mm
Drill Point Length
0.692mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
17 mm

Details

Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Cutting Direction
Right Hand
List Number
A3293TFP
Drill Bit Point Angle
140 Degrees
Number of Pieces
1
Drill Bit Finish
TiNAl
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.1496
Standards
DIN 6537
Point Type
Self-centering
Grade
K30F
Item
Jobber Length Drill Bit
Number of Flutes
2
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Shank Type - Machining
Straight
Material - Machining
Carbide
Measurement System
Metric
Flute Type
Spiral
Finish - Machining
TiNAl
Coolant Fed
Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Graphite, Steel
Series
X.treme Inox
Material Grade - Machining
K30F
Sheeter Drill
No
Number of Coolant Holes
2
Secondary Material Application ISO Code
N, O, P
Drill Bit Point Type
Self-Centering Point
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 3.8 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1496, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.