This item is Discontinued.

Walter Jobber Drill, 3.80mm, Carbide Tip, A6493TTP-3.8 A6493TTP-3.8

Jobber Drill, 3.80mm, Carbide Tip, A6493TTP-3.8 (Discontinued)

  • Mfr # A6493TTP-3.8
  • Zoro # G5075931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6493TTP-3.8
Zoro #
G5075931
UPC #
-
Country of Origin
China

Dimensions

Overall Length
85 mm
Drill Bit Size
3.8 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Flute Length
45 mm
Drilling Depth
37.00mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
37 mm
Drill Point Length
0.692mm
Drill Diameter Tolerance
H6

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide Tipped
Cutting Direction
Right Hand
Finish - Machining
TiNAl
Shank Type - Machining
Straight
Application
For Drilling Stainless Steel and Superalloy
Flute Type
Spiral
Number of Pieces
1
Decimal Equivalent
0.1496
List Number
A6493TTP
Standards
TP-NORM 64
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
N, O, P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Graphite, Steel
Number of Coolant Holes
2
Primary Material Application
Nickel, Stainless Steel, Titanium
Sheeter Drill
No
Measurement System
Metric
Series
X.treme Inox
Primary Material Application ISO Code
M, S
Material Grade - Machining
General Purpose
Drill Bit Point Type
Split Point

Description

Jobber Length Drill Bit, Drill Bit Size 3.8 mm, Drill Bit Point Angle 140 Degrees , Carbide Tipped, TiNAl, Decimal Equivalent 0.1496, Metric, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.