Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 5/32", Carbide, A6589DPP-5/32IN

  • Mfr # A6589DPP-5/32IN

  • Zoro # G7991392


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Depth:Dia. Ratio
12xD
Coolant Through
Yes
Shank Dia.
10 mm
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-5/32IN
Zoro #
G7991392
UPC #
-
Country of Origin
United States

Dimensions

Depth:Dia. Ratio
12xD
Shank Dia.
10 mm
Drill Bit Size
5/32 in
Overall Length
4 in
Flute Length
2 1/2 in
Shank Length
1 13/32 in
Maximum Drilling Depth
2-13/64 in
Drill Length Class
Jobber-Length
Drill Point Length
0.722 mm
Drill Diameter Tolerance
M7

Details

Cutting Direction
Right Hand
Item
Jobber Length Drill Bit
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Grade
K30F
Decimal Equivalent
0.1563
Drill Bit Grouping
Drill Bit
List Number
A3382
Standards
DIN 6537
Drill Bit Material
Solid Carbide
Number of Pieces
1
Flute Type
Spiral
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Number of Flutes
2
Finish
TiAlN
Shank Type
Straight
Primary Material Application ISO Code
H, K, M, N, P, S
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
O
Series
X.treme D12
Number of Coolant Holes
2
Secondary Material Application
Composite

Description

Jobber Length Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1563, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.