Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 5.40mm, Carbide, A6589DPP-5.4

  • Mfr # A6589DPP-5.4

  • Zoro # G8262764


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Standards
DIN 6537
Depth:Dia. Ratio
12xD
Coolant Through
Yes
List Number
A6589DPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-5.4
Zoro #
G8262764
UPC #
-
Country of Origin
France

Dimensions

Depth:Dia. Ratio
12xD
Shank Dia.
6 mm
Overall Length
121.00 mm
Drill Bit Size
5.40 mm
Flute Length
83.00 mm
Shank Length
36 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
0.983mm
Maximum Drilling Depth
74 mm

Details

Cutting Direction
Right Hand
Item
Jobber Length Drill Bit
Standards
DIN 6537
Coolant Through
Yes
List Number
A6589DPP
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2126
Number of Pieces
1
Grade
K30F
Finish
TiAlN
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Shank Type
Straight
Number of Flutes
2
Primary Material Application ISO Code
H, K, M, N, P, S
Sheeter Drill
No
Series
X.treme D12
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
O
Number of Coolant Holes
2
Secondary Material Application
Composite

Description

Jobber Length Drill Bit, Drill Bit Size 5.4 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2126, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.