This item is Discontinued.

Walter Jobber Drill, 5.50mm, Carbide, A3293TTP-5.5 A3293TTP-5.5

Jobber Drill, 5.50mm, Carbide, A3293TTP-5.5 (Discontinued)

  • Mfr # A3293TTP-5.5
  • Zoro # G7917874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3293TTP-5.5
Zoro #
G7917874
UPC #
-
Country of Origin
China

Dimensions

Flute Length
28 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
3xD
Overall Length
66 mm
Drill Bit Dimension Type
Metric
Drill Bit Size
5.5 mm
Depth x Dia. Ratio
3xD
Drilling Depth
20.00mm
Shank Length
36 mm
Drill Diameter Tolerance
M7
Drill Point Length
1.00mm
Maximum Drilling Depth
20 mm
Drill Length Class
Jobber-Length

Details

Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Cutting Direction
Right Hand
Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
List Number
A3293TFP
Point Type
Self-centering
Grade
K30F
Drill Bit Finish
TiNAl
Standards
DIN 6537
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2165
Drill Bit Material
Solid Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Finish - Machining
TiNAl
Number of Flutes
2
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Flute Type
Spiral
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
N, O, P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Graphite, Steel
Series
X.treme Inox
Material Grade - Machining
K30F
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 5.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2165, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.