Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 6.00mm, Carbide, A6794TFP-6

  • Mfr # A6794TFP-6

  • Zoro # G8463646


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Number of Pieces
1
Shank Dia.
6 mm
Standards
DIN 6537
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6794TFP-6
Zoro #
G8463646
UPC #
00799861827764
Country of Origin
China

Dimensions

Shank Dia.
6 mm
Overall Length
182.00 mm
Drill Bit Size
6.00 mm
Flute Length
144.00 mm
Depth:Dia. Ratio
20xD
Shank Length
36 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Drill Point Length
1.09mm
Maximum Drilling Depth
144 mm

Details

Cutting Direction
Right Hand
Number of Pieces
1
Item
Jobber Length Drill Bit
Standards
DIN 6537
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Grade
K30F
Decimal Equivalent
0.2362
Coolant Through
Yes
List Number
A6794TFP
Shank Type
Straight
Primary Material Application ISO Code
P
Measurement System
Metric
Flute Type
Spiral
Finish
TiNAl
Number of Flutes
2
Primary Material Application
Steel
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, K, M, N, S
Series
X.treme DH20
Drill Bit Point Type
Self-Centering Point
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 6 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2362, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.