This item is Discontinued.

Walter Jobber Drill, 7.50mm, Carbide, A3293TTP-7.5 A3293TTP-7.5

Jobber Drill, 7.50mm, Carbide, A3293TTP-7.5 (Discontinued)

  • Mfr # A3293TTP-7.5
  • Zoro # G8116184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3293TTP-7.5
Zoro #
G8116184
UPC #
-
Country of Origin
China

Dimensions

Depth x Dia. Ratio
3xD
Depth:Dia. Ratio
3xD
Shank Dia.
8 mm
Drill Bit Size
7.5 mm
Flute Length
41 mm
Overall Length
79 mm
Drill Bit Dimension Type
Metric
Drilling Depth
29.00mm
Shank Length
36 mm
Maximum Drilling Depth
29 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
1.36mm

Details

Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Cutting Direction
Right Hand
Grade
K30F
Standards
DIN 6537
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Point Type
Self-centering
Coolant Through
Yes
Drill Bit Finish
TiNAl
Drill Bit Material
Solid Carbide
Number of Pieces
1
Item
Jobber Length Drill Bit
Decimal Equivalent
0.2953
List Number
A3293TFP
Shank Type - Machining
Straight
Measurement System
Metric
Finish - Machining
TiNAl
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Flutes
2
Flute Type
Spiral
Material - Machining
Carbide
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Material Grade - Machining
K30F
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Graphite, Steel
Series
X.Treme Inox
Secondary Material Application ISO Code
N, O, P
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 7.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2953, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.