This item is Discontinued.

Walter Jobber Drill, 7.80mm, Carbide, A3486TIP-7.8 A3486TIP-7.8

Jobber Drill, 7.80mm, Carbide, A3486TIP-7.8 (Discontinued)

  • Mfr # A3486TIP-7.8
  • Zoro # G6080855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3486TIP-7.8
Zoro #
G6080855
UPC #
-
Country of Origin
China

Dimensions

Overall Length
117 mm
Drill Bit Size
7.8 mm
Shank Dia.
8 mm
Drill Bit Dimension Type
Metric
Flute Length
79 mm
Depth:Dia. Ratio
8xD
Shank Length
36 mm
Drilling Depth
67.00mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
67 mm
Drill Point Length
1.82mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Application
Steel, Stainless Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys
Number of Pieces
1
Decimal Equivalent
0.3071
List Number
A3486
Standards
DIN 6537
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Measurement System
Metric
Coolant Fed
Coolant Through
Material Grade - Machining
K30F
Drill Bit Point Type
Self-Centering Point
Series
Alpha 44
Number of Coolant Holes
2
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 7.8 mm, Drill Bit Point Angle 130 Degrees , Carbide, Decimal Equivalent 0.3071, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.