Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 8.00mm, Carbide, A6589DPP-8

  • Mfr # A6589DPP-8

  • Zoro # G8401215


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3150
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-8
Zoro #
G8401215
UPC #
-
Country of Origin
France

Dimensions

Overall Length
148 mm
Drill Bit Size
8.00 mm
Depth:Dia. Ratio
12xD
Flute Length
110 mm
Shank Dia.
8 mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Drill Point Length
1.46mm
Maximum Drilling Depth
98 mm

Details

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3150
Number of Pieces
1
Standards
DIN 6537
Grade
K30F
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Item
Jobber Length Drill Bit
List Number
A6589DPP
Measurement System
Metric
Number of Flutes
2
Flute Type
Spiral
Finish
TiAlN
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Shank Type
Straight
Secondary Material Application
Composite
Secondary Material Application ISO Code
O
Series
X.treme D12
Sheeter Drill
No
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 8 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3150, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.