Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 8.10mm, Carbide, A6589DPP-8.1

  • Mfr # A6589DPP-8.1

  • Zoro # G8093592


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Standards
DIN 6537
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-8.1
Zoro #
G8093592
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
8.10 mm
Shank Dia.
10 mm
Overall Length
180.00 mm
Depth:Dia. Ratio
12xD
Flute Length
138.00 mm
Shank Length
40 mm
Drill Point Length
1.47mm
Maximum Drilling Depth
123 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length

Details

Cutting Direction
Right Hand
Standards
DIN 6537
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Number of Pieces
1
Drill Bit Point Angle
140 Degrees
Item
Jobber Length Drill Bit
Decimal Equivalent
0.3189
Grade
K30F
List Number
A6589DPP
Coolant Through
Yes
Number of Flutes
2
Shank Type
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, M, N, P, S
Flute Type
Spiral
Measurement System
Metric
Finish
TiAlN
Sheeter Drill
No
Number of Coolant Holes
2
Secondary Material Application
Composite
Secondary Material Application ISO Code
O
Drill Bit Point Type
Self-Centering Point
Series
X.treme D12

Description

Jobber Length Drill Bit, Drill Bit Size 8.1 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3189, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.