Zoro Homepage

Jobber Drill, 8.30mm, Carbide, A6994TFP-8.3

  • Mfr # A6994TFP-8.3

  • Zoro # G7978056


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Grade
K30F
Drill Bit Material
Solid Carbide
Flute Length
287.00 mm
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6994TFP-8.3
Zoro #
G7978056
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
8.30 mm
Flute Length
287.00 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
30xD
Overall Length
330.00 mm
Shank Length
40 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Drill Point Length
1.51mm
Maximum Drilling Depth
287 mm

Description

Jobber Length Drill Bit, Drill Bit Size 8.3 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3268, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.