Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 8.60mm, Carbide, A6589DPP-8.6

  • Mfr # A6589DPP-8.6

  • Zoro # G8077894


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Standards
DIN 6537
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-8.6
Zoro #
G8077894
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
8.60 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
12xD
Overall Length
180.00 mm
Flute Length
138.00 mm
Shank Length
40 mm
Maximum Drilling Depth
123 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Drill Point Length
1.57mm

Details

Cutting Direction
Right Hand
Item
Jobber Length Drill Bit
Standards
DIN 6537
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Number of Pieces
1
List Number
A6589DPP
Decimal Equivalent
0.3386
Grade
K30F
Drill Bit Grouping
Drill Bit
Primary Material Application ISO Code
H, K, M, N, P, S
Flute Type
Spiral
Shank Type
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Number of Flutes
2
Finish
TiAlN
Number of Coolant Holes
2
Secondary Material Application
Composite
Sheeter Drill
No
Series
X.treme D12
Secondary Material Application ISO Code
O
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 8.6 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3386, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.