This item is Discontinued.

Walter Jobber Drill, 8.90mm, Carbide, A3293TTP-8.9 A3293TTP-8.9

Jobber Drill, 8.90mm, Carbide, A3293TTP-8.9 (Discontinued)

  • Mfr # A3293TTP-8.9
  • Zoro # G8123832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3293TTP-8.9
Zoro #
G8123832
UPC #
-
Country of Origin
China

Dimensions

Flute Length
47 mm
Overall Length
89 mm
Shank Dia.
10 mm
Drill Bit Size
8.9 mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
3xD
Depth:Dia. Ratio
3xD
Drilling Depth
35.00mm
Shank Length
40 mm
Maximum Drilling Depth
35 mm
Drill Diameter Tolerance
M7
Drill Point Length
1.62mm
Drill Length Class
Jobber-Length

Details

Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Cutting Direction
Right Hand
Decimal Equivalent
0.3504
Drill Bit Material
Solid Carbide
Item
Jobber Length Drill Bit
Standards
DIN 6537
Grade
K30F
Point Type
Self-centering
Number of Pieces
1
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
List Number
A3293TFP
Drill Bit Grouping
Drill Bit
Drill Bit Finish
TiNAl
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Flute Type
Spiral
Primary Material Application ISO Code
M, S
Number of Flutes
2
Finish - Machining
TiNAl
Shank Type - Machining
Straight
Measurement System
Metric
Coolant Fed
Coolant Through
Series
X.treme Inox
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Graphite, Steel
Secondary Material Application ISO Code
N, O, P
Material Grade - Machining
K30F
Number of Coolant Holes
2
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 8.9 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3504, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.