Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 9.00mm, Carbide, A6794TFP-9

  • Mfr # A6794TFP-9

  • Zoro # G8005706


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Grade
K30F
Decimal Equivalent
0.3543
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6794TFP-9
Zoro #
G8005706
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
10 mm
Flute Length
198.00 mm
Overall Length
240 mm
Depth:Dia. Ratio
20xD
Drill Bit Size
9.00 mm
Shank Length
40 mm
Drill Point Length
1.64mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Maximum Drilling Depth
198 mm

Details

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Grade
K30F
Decimal Equivalent
0.3543
List Number
A6794TFP
Coolant Through
Yes
Standards
DIN 6537
Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
Number of Pieces
1
Drill Bit Point Angle
140 Degrees
Measurement System
Metric
Finish
TiNAl
Flute Type
Spiral
Number of Flutes
2
Primary Material Application
Steel
Primary Material Application ISO Code
P
Shank Type
Straight
Series
X.treme DH20
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, K, M, N, S
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 9 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3543, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.