Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 9.20mm, Carbide, A6589DPP-9.2

  • Mfr # A6589DPP-9.2

  • Zoro # G7947265


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Grade
K30F
Overall Length
180.00 mm
Standards
DIN 6537
List Number
A6589DPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-9.2
Zoro #
G7947265
UPC #
-
Country of Origin
France

Dimensions

Overall Length
180.00 mm
Drill Bit Size
9.20 mm
Flute Length
138.00 mm
Depth:Dia. Ratio
12xD
Shank Dia.
10 mm
Shank Length
40 mm
Drill Length Class
Jobber-Length
Drill Point Length
1.67mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
123 mm

Details

Cutting Direction
Right Hand
Grade
K30F
Item
Jobber Length Drill Bit
Standards
DIN 6537
List Number
A6589DPP
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.3622
Coolant Through
Yes
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Number of Flutes
2
Primary Material Application ISO Code
H, K, M, N, P, S
Finish
TiAlN
Shank Type
Straight
Measurement System
Metric
Number of Coolant Holes
2
Secondary Material Application ISO Code
O
Series
X.treme D12
Sheeter Drill
No
Secondary Material Application
Composite
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 9.2 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3622, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.