Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Walter Jobber Drill, 9/32", Carbide, A3293TTP-9/32IN A3293TTP-9/32IN

Jobber Drill, 9/32", Carbide, A3293TTP-9/32IN (Discontinued)

  • Mfr # A3293TTP-9/32IN
  • Zoro # G8301912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3293TTP-9/32IN
Zoro #
G8301912
UPC #
-
Country of Origin
United States

Dimensions

Depth x Dia. Ratio
3xD
Flute Length
1 307/500 in
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
8 mm
Overall Length
3 11/100 in
Drill Bit Size
9/32 in
Shank Length
1 417/1000 in
Drilling Depth
29.00mm
Drill Length Class
Jobber-Length
Drill Point Length
1.30mm
Maximum Drilling Depth
1 9/64 in
Drill Diameter Tolerance
M7

Details

Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Standards
DIN 6537
Coolant Through
Yes
Grade
K30F
Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Finish
TiNAl
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2813
Point Type
Self-centering
List Number
A3382
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Finish - Machining
TiNAl
Flute Type
Spiral
Shank Type - Machining
Straight
Number of Flutes
2
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Coolant Fed
Coolant Through
Material Grade - Machining
K30F
Series
X.treme Inox
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Graphite, Steel
Secondary Material Application ISO Code
N, O, P
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Number of Coolant Holes
2
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2813, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.