Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 9.60mm, Carbide, A6589DPP-9.6

  • Mfr # A6589DPP-9.6

  • Zoro # G7921916


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Depth:Dia. Ratio
12xD
Drill Bit Material
Solid Carbide
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-9.6
Zoro #
G7921916
UPC #
-
Country of Origin
France

Dimensions

Depth:Dia. Ratio
12xD
Shank Dia.
10 mm
Overall Length
180.00 mm
Drill Bit Size
9.60 mm
Flute Length
138.00 mm
Shank Length
40 mm
Maximum Drilling Depth
123 mm
Drill Point Length
1.75mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7

Details

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Item
Jobber Length Drill Bit
Drill Bit Material
Solid Carbide
Number of Pieces
1
Grade
K30F
List Number
A6589DPP
Standards
DIN 6537
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3780
Coolant Through
Yes
Number of Flutes
2
Shank Type
Straight
Primary Material Application ISO Code
H, K, M, N, P, S
Flute Type
Spiral
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Finish
TiAlN
Number of Coolant Holes
2
Sheeter Drill
No
Secondary Material Application
Composite
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
O
Series
X.treme D12

Description

Jobber Length Drill Bit, Drill Bit Size 9.6 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3780, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.