Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 9.80mm, Carbide, A6589DPP-9.8

  • Mfr # A6589DPP-9.8

  • Zoro # G8215645


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
List Number
A6589DPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-9.8
Zoro #
G8215645
UPC #
-
Country of Origin
France

Dimensions

Flute Length
138.00 mm
Depth:Dia. Ratio
12xD
Drill Bit Size
9.80 mm
Shank Dia.
10 mm
Overall Length
180.00 mm
Shank Length
40 mm
Drill Diameter Tolerance
M7
Drill Point Length
1.78mm
Maximum Drilling Depth
123 mm
Drill Length Class
Jobber-Length

Details

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
List Number
A6589DPP
Grade
K30F
Number of Pieces
1
Standards
DIN 6537
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3858
Item
Jobber Length Drill Bit
Primary Material Application ISO Code
H, K, M, N, P, S
Measurement System
Metric
Finish
TiAlN
Shank Type
Straight
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Number of Flutes
2
Sheeter Drill
No
Secondary Material Application ISO Code
O
Number of Coolant Holes
2
Series
X.treme D12
Drill Bit Point Type
Self-Centering Point
Secondary Material Application
Composite

Description

Jobber Length Drill Bit, Drill Bit Size 9.8 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3858, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.