Zoro Homepage

Jobber drill A1211-1.55

  • Mfr # A1211-1.55

  • Zoro # G400020797


product price: $3.89
/ea
Sold in multiples of 10 for $38.90

Key Features

Cutting edge diameter
1.55mm
Point length
0.466mm
Overall Length
43mm
Number of Cutting edge
2
Flute length
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1211-1.55
Zoro #
G400020797
UPC #
4031132001449
Country of Origin
France

Dimensions

Cutting edge diameter
1.55mm
Point length
0.466mm
Overall Length
43mm
Flute length
20mm
Shank Dia.
1.55mm
Cutting edge length
17mm

Details

Number of Cutting edge
2
Drill Bit Point Angle
118°

Description

Jobber Length Drill Bits, 0.061" Diameter, 8xD, HSS, no coolant exit, suitable for ISO K, P materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.