Zoro Homepage

Jobber drill A1211-21

  • Mfr # A1211-21

  • Zoro # G800021080


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Overall Length
213mm
Flute Length
145 mm
Finish - Machining
uncoated
Shank Dia.
21mm
Cutting edge length
123mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1211-21
Zoro #
G800021080
UPC #
4031132005249
Country of Origin
Brazil

Dimensions

Overall Length
213mm
Flute Length
145 mm
Shank Dia.
21mm
Cutting edge length
123mm
Cutting edge diameter (h8)
21mm

Details

Finish - Machining
uncoated
Primary Material Application
Available as a set

Description

Jobber Length Drill Bits, 0.8268" Diameter, 8xD, HSS, no coolant exit, suitable for ISO K, P materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.