Zoro Homepage

Jobber Drill, No 13, Carbide, A6589DPP-4.7

  • Mfr # A6589DPP-4.7

  • Zoro # G8194733


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
A3382
Drill Bit Point Angle
140 Degrees
Depth:Dia. Ratio
12xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-4.7
Zoro #
G8194733
UPC #
-
Country of Origin
France

Dimensions

Depth:Dia. Ratio
12xD
Overall Length
4 in
Flute Length
2 1/2 in
Shank Dia.
6 mm
Drill Bit Size
#13
Shank Length
1 13/32 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
2-13/64 in
Drill Point Length
0.855mm

Description

Jobber Length Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1850, Wire, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.