
Jobber Drills, 0.3071 inch diameter, 8 xDc, HSS, no coolant exit, for
Mfr # DA110-08-07.800U0-WZ90AJ
Zoro # G400023057
product price: $10.69
/eaKey Features
Cutting edge length
62mm
Shank Dia.
7.8mm
Cutting edge diameter (h8)
7.8mm
Overall length
117mm
Application
Available as a set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA110-08-07.800U0-WZ90AJ
Zoro #
G400023057
UPC #
4031132425290
Country of Origin
Brazil
Dimensions
Cutting edge length
62mm
Shank Dia.
7.8mm
Cutting edge diameter (h8)
7.8mm
Overall length
117mm
Flute length
75mm
Details
Application
Available as a set
Finish
TiN tip coating
Series
Perform
Description
Jobber Drills, 0.3071 inch diameter, 8 xDc, HSS, no coolant exit, for ISO material groups
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.