Zoro Homepage

Jobber Drills, 0.3425 inch diameter, 8 xDc, HSS, no coolant exit, for

  • Mfr # DA110-08-08.700U0-WZ90AJ

  • Zoro # G300022921


product price: $13.99
/ea

Key Features

Shank Dia.
8.7mm
Application
Available as a set
Flute length
81mm
Cutting edge length
66mm
Cutting edge diameter (h8)
8.7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA110-08-08.700U0-WZ90AJ
Zoro #
G300022921
UPC #
4031132425382
Country of Origin
Brazil

Dimensions

Shank Dia.
8.7mm
Flute length
81mm
Cutting edge length
66mm
Cutting edge diameter (h8)
8.7mm
Overall length
125mm

Details

Application
Available as a set
Series
Perform
Finish
TiN tip coating

Description

Jobber Drills, 0.3425 inch diameter, 8 xDc, HSS, no coolant exit, for ISO material groups

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.