Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drills, 0.3858 inch diameter, 8 xDc, HSS, no coolant exit, for

  • Mfr # DA110-08-09.800U0-WZ90AJ

  • Zoro # G500024251


product price: $18.59
/ea

Key Features

Cutting edge length
71mm
Cutting edge diameter (h8)
9.8mm
Overall length
133mm
Flute length
87mm
Shank Dia.
9.8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA110-08-09.800U0-WZ90AJ
Zoro #
G500024251
UPC #
4031132425498
Country of Origin
Brazil

Dimensions

Cutting edge length
71mm
Cutting edge diameter (h8)
9.8mm
Overall length
133mm
Flute length
87mm
Shank Dia.
9.8mm

Details

Application
Available as a set
Series
Perform
Finish
TiN tip coating

Description

Jobber Drills, 0.3858 inch diameter, 8 xDc, HSS, no coolant exit, for ISO material groups

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.