Zoro Homepage

Jobber Drills, 0.4016 inch diameter, 8 xDc, HSS, no coolant exit, for

  • Mfr # DA110-08-10.200U0-WZ90AJ

  • Zoro # G200024308


product price: $15.65
/ea

Key Features

Drill Bit Point Angle
118°
Cutting edge diameter
10.2mm
Number of Cutting edge
2
Point length
3.064mm
Cutting edge length
71mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA110-08-10.200U0-WZ90AJ
Zoro #
G200024308
UPC #
4031132425535
Country of Origin
Brazil

Dimensions

Cutting edge diameter
10.2mm
Point length
3.064mm
Cutting edge length
71mm
Shank Dia.
10.2mm
Flute length
87mm
Overall Length
133mm

Details

Drill Bit Point Angle
118°
Number of Cutting edge
2

Description

Jobber Drills, 0.4016 inch diameter, 8 xDc, HSS, no coolant exit, for ISO material groups

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.