Zoro Homepage

Jobber Length Drill Bit, 139.00 mm L, 7377902

  • Mfr # 7377902

  • Zoro # G8313657


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Overall Length
139 mm
Drill Bit Size
9.6 mm
Point Angle
140 Degrees
Flute Length
95 mm
Shank Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7377902
Zoro #
G8313657
UPC #
4031132411248
Country of Origin
China

Dimensions

Overall Length
139 mm
Drill Bit Size
9.6 mm
Flute Length
95 mm
Shank Diameter
10 mm
Depth:Dia. Ratio
8xD
Shank Dia.
10 mm
Drill Length Class
Jobber-Length
Shank Length
40 mm
Maximum Drilling Depth
80 mm
Drill Point Length
1.75 mm
Drill Diameter Tolerance
M7

Description

Jobber Length Drill Bit, Drill Bit Size 9.6 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiSiAlCrN/AlTiN Tip, Decimal Equivalent 0.3780, Metric, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.