Shop WALTER
See all product information
Create Account
Light Surface Cleaner, 20 L, Carboy
- Mfr # 54A076
- Zoro # G0704369
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Features
Biodegradable, High Flash Point, Quick Drying Water-Based Cleaner, VOC Reduced and Phosphate-Free, Water-Based
Size
1.3 gal
Application
Prepares metallic surfaces prior to welding
Container Type
Carboy
Process
Quick Evaporating Surface Cleaner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54A076
- Zoro #
- G0704369
- UPC #
- 662980180228
- Country of Origin
- Canada
Dimensions
- Size
- 1.3 gal
- Fits Chest Size
- Biodegradable, High Flash Point, Quick Drying Water-Based Cleaner, VOC Reduced and Phosphate-Free, Water-Based
Details
- Item
- Light Surface Cleaner
- Features
- Biodegradable, High Flash Point, Quick Drying Water-Based Cleaner, VOC Reduced and Phosphate-Free, Water-Based
- Application
- Prepares metallic surfaces prior to welding
- Container Type
- Carboy
- Process
- Quick Evaporating Surface Cleaner
- Container Capacity
- 20 L
- Agent Color
- Orange
- pH (Maximum)
- 9.41 pH
- Cleaning Functions
- For Cleaning and Degreasing Prior to Painting, Coating and Welding
- Flash Point
- 104 Degrees F
- Chemical Base
- Phosphate
- Form
- Liquid
- Color
- Orange
- Product Type
- Pre-Inspection Surface Cleaner
Description
Light Surface Cleaner, Product Type Pre-Inspection Surface Cleaner, Container Capacity 20 L, Container Type Carboy, Agent Color Orange, Chemical Base Phosphate, Cleaning Functions For Cleaning and Degreasing Prior to Painting, Coating and Welding, Fits Chest Size Biodegradable, High Flash Point, Quick Drying Water-Based Cleaner, VOC Reduced and Phosphate-Free, Water-Based, Flash Point 104 Degrees F, Form Liquid, pH (Maximum) 9.41 pH, Process Quick Evaporating Surface Cleaner
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.