Shop WALTER
See all product information
Create Account
E-Nox Clean, 3.78L
- Mfr # 53G305
- Zoro # G009985923
product price:Â
$
69.69
/ea
Key Features
Application
Stainless Steel
Container Type
Jug
Color
Yellow
Fragrance
Characteristic
Recommended Dilution
Concentrated: can be diluted up to 1:40 with water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53G305
- Zoro #
- G009985923
- UPC #
- 662980037362
- Country of Origin
- Canada
- Application
- Stainless Steel
- Container Type
- Jug
- Color
- Yellow
- Fragrance
- Characteristic
- Recommended Dilution
- Concentrated: can be diluted up to 1:40 with water
- Primary Chemical
- Water-based
- Cleaner Form
- Gel
- Cleaner Chemical Product Grouping
- Cleaners & Degreasers
Dimensions
- Size
- 3.78 L / 1 Gal
- Cleaner Container Size
- 1 gal
Description
E-NOX CLEAN is a highly concentrated gel formulation cleaner that removes tarnish, rust, and mineral deposits and brightens surfaces. Outperforms abrasives while saving time and energy. NSF category A3, registration #142614
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.