This item is Discontinued.

Walter M4-0.70, Plug, Metric Coarse, 3 Flutes, Nitride A20418-M4

M4-0.70, Plug, Metric Coarse, 3 Flutes, Nitride (Discontinued)

  • Mfr # A20418-M4
  • Zoro # G2558503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A20418-M4
Zoro #
G2558503
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
55.60mm
Shank Dia.
4.00mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
15.00mm
Tap Thread Size
M4-0.70
Pitch Diameter Limit
6HX

Details

Item
Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
A20418
Standards
ANSI B94.9
Tap Finish
Nitride
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 55.60mm, High Speed Steel, Nitride, Thread Length 15.00mm, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.