Machine Tap

  • Mfr # 8606434

  • Zoro # G123784921


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Primary Material Application ISO Code
K, M, N, P
Class of Fit
6H
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8606434
Zoro #
G123784921
UPC #
-
Country of Origin
Germany

Dimensions

Square Length
12 mm
Thread Length
25 mm

Details

Item
Machine Tap
Number of Flutes
4
Primary Material Application ISO Code
K, M, N, P
Class of Fit
6H
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
Metric
Standards
DIN 376
Tap Application
Through Hole

Description

Machine Tap, Metric, Thread Length 25 mm, Class of Fit 6H, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.