Shop WALTER
See all product information
Create Account
Mandrel For Wire Brush, Fits With 13c303
- Mfr # 13D008
- Zoro # G4374708
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Key Features
Length (In.)
2.36 in
Arbor Hole (In.)
3/8"
For Use With
Die Grinder
Application
Rust & corrosion removal
Thickness
0.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13D008
- Zoro #
- G4374708
- UPC #
- 662980241073
- Country of Origin
- China
- Item
- MANDREL
- Arbor Hole (In.)
- 3/8"
- For Use With
- Die Grinder
- Application
- Rust & corrosion removal
- Material Application
- All Types of Metals
Dimensions
- Length (In.)
- 2.36 in
- Thickness
- 0.7 in
- Width
- 2.36 in
Description
MANDREL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.