Shop WALTER
See all product information
Create Account
Marking & Etching Accessories, 12.5" L
- Mfr # 54B069
- Zoro # G923354034
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12.5 in
Features
Surfox stencil 8.5" x 11"
Compatible Manufacturer Model Number
For all Welding units
Overall Width
9.5 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54B069
- Zoro #
- G923354034
- UPC #
- 662980159842
- Country of Origin
- United States
Dimensions
- Overall Length
- 12.5 in
- Overall Width
- 9.5 in
- Overall Height
- 0.2 in
- Wire Rope Length
- 12.5 in
- Length
- 12.5 in
- Fits Chest Size
- Surfox stencil 8.5" x 11"
Details
- Features
- Surfox stencil 8.5" x 11"
- Compatible Manufacturer Model Number
- For all Welding units
- Material
- Metal
- Product Type
- Stencil
- Item
- Marking & Etching Accessories
- Series
- PERMANENT SURFOX STENCIL
- Includes
- 1 Stencil
- Compatible with Manufacturer Model Number
- For all Welding units
- For Manufacturer Part Number
- For all Welding units
- Compatible with Mfr. Model Number
- For all Welding units
- Compatible Manufacturer Part Number
- For all Welding units
- Shell Material
- Metal
Description
Marking & Etching Accessories, Product Type Stencil, Compatible with Manufacturer Model Number For all Welding units, Includes 1 Stencil, Overall Length 12.5 in, Overall Width 9.5 in, Series PERMANENT SURFOX STENCIL, Compatible Material Type Not Applicable, Features Surfox stencil 8.5 In. x 11 In., Material Metal, Overall Height 0.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.