Shop WALTER MEIER
See all product information
Create Account
Bash Ball Pein Hammer 40 Oz. Head
- Mfr # 34014
- Zoro # G6889584
product price:Â
$
76.69
/ea
Key Features
Type
Ball Pein
Head Weight (Oz.)
40 oz
Head Weight (Lb.)
2.5
Face Diameter
1-7/8 in
Overall Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34014
- Zoro #
- G6889584
- UPC #
- 731325179286
- Country of Origin
- Mexico
Dimensions
- Face Diameter
- 1-7/8 in
- Overall Length
- 14 in
- Overall Width
- 5.28 in
- Handle Length (in)
- 14
- Height (in)
- 1.55 in
Details
- Type
- Ball Pein
- Head Weight (Oz.)
- 40 oz
- Head Weight (Lb.)
- 2.5
- Weight
- 3 lb.
Description
Bash Ball Pein Hammer 40 Oz. Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.