Shop WALTER MEIER
See all product information
Create Account
Bash Cross Pein Hammer 2 Lb. Head
- Mfr # 30216
- Zoro # G6330887
product price:Â
$
61.59
/ea
Key Features
Type
Cross Pein
Overall Length
16 in
Overall Width
4.71 in
Weight
2.5 lb.
Height (in)
1.58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30216
- Zoro #
- G6330887
- UPC #
- 731325179248
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 16 in
- Overall Width
- 4.71 in
- Height (in)
- 1.58 in
- Handle Length (in)
- 16
Details
- Type
- Cross Pein
- Head Weight (Lb.)
- 2 lb.
- Weight
- 2.5 lb.
Description
Bash Cross Pein Hammer 2 Lb. Head