Shop WALTER MEIER
See all product information
Create Account
Bash Cross Pein Hammer 3 Lb. Head
- Mfr # 30316
- Zoro # G6331097
product price:Â
$
87.99
/ea
Key Features
Type
Cross Pein
Overall Length
16 in
Overall Width
5.35 in
Face Diameter
1-3/4 in
Weight
3.5 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30316
- Zoro #
- G6331097
- UPC #
- 731325179323
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 16 in
- Overall Width
- 5.35 in
- Face Diameter
- 1-3/4 in
- Handle Length (in)
- 16
- Height (in)
- 1.72 in
Details
- Type
- Cross Pein
- Head Weight (Lb.)
- 3 lb.
- Weight
- 3.5 lb.
Description
Bash Cross Pein Hammer 3 Lb. Head