Shop WALTER MEIER
See all product information
Create Account
Bash Sledge Hammer 14 Lb. Head, 21436
- Mfr # 21436
- Zoro # G6328525
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Head Weight
14 lb
Head Material
Drop Forged Steel
Overall Length
36 in
Thickness
2.91 in
Width
7.74 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21436
- Zoro #
- G6328525
- UPC #
- 731325179224
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 36 in
- Thickness
- 2.91 in
- Width
- 7.74 in
- Handle Length
- 36 in
Details
- Item
- Sledge Hammer
- Head Weight
- 14 lb
- Head Material
- Drop Forged Steel
- Weight
- 20.2 lb
Description
Bash Sledge Hammer 14 Lb. Head