Shop WALTER MEIER
See all product information
Create Account
Bash Sledge Hammer 20 Lb. Head
- Mfr # 22036
- Zoro # G6324718
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Head Weight
20 lb
Head Material
Drop Forged Steel
Overall Length
36 in
Thickness
3.24 in
Weight
26.6 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22036
- Zoro #
- G6324718
- UPC #
- 731325179231
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 36 in
- Thickness
- 3.24 in
- Width
- 8.65 in
- Handle Length
- 36 in
Details
- Item
- Sledge Hammer
- Head Weight
- 20 lb
- Head Material
- Drop Forged Steel
- Weight
- 26.6 lb.
Description
Bash Sledge Hammer 20 Lb. Head