Shop WALTER MEIER
See all product information
Create Account
Bash Sledge Hammer 2-1/2 Lb. Head
- Mfr # 20212
- Zoro # G6330074
product price:Â
$
64.45
/ea
Key Features
Head Weight
2 1/2 lb
Head Material
Drop Forged Steel
Overall Length
12 in
Face Diameter
1-1/2 in
Thickness
1.86 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20212
- Zoro #
- G6330074
- UPC #
- 731325179071
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 12 in
- Face Diameter
- 1-1/2 in
- Thickness
- 1.86 in
- Width
- 4.06 in
- Handle Length
- 12 in
Details
- Item
- Sledge Hammer
- Head Weight
- 2 1/2 lb
- Head Material
- Drop Forged Steel
- Weight
- 3.7 lb.
Description
Bash Sledge Hammer 2-1/2 Lb. Head