Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/8in Cr.-Mo Impact Socket
- Mfr # 363212
- Zoro # G523582066
product price:Â
$
3.12
/ea
Sold in multiples of 2 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 363212
- Zoro #
- G523582066
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3/8 Inch Size 3/8 Inch Drive Chrome Molybdenum Durable Construction - 363212 Impact Socket SKU: 363212. This 3/8in drive, 3/8in size 6-point impact socket is built for dependable torque transfer with a secure fastener fit. With a compact 28mm (1.1in) overall length, it suits tight working areas while maintaining the durability expected of impact-rated tooling. Constructed from Chromium Molybdenum alloy steel, it combines high strength with anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating, creating a tough exterior and strong inner core suited for long-term professional use. Key Benefits 6-point impact design provides a secure grip and reduces fastener rounding. 3/8in drive and 3/8in size support common impact socket applications. 28mm (1.1in) overall length fits compact spaces without sacrificing strength. Chromium Molybdenum alloy steel delivers high strength and durable performance. Matte black oxide coating adds protection for harsh shop and field conditions. Oil-quenched heat treatment strengthens the core for long service life. Size markings are stamped for quick, permanent identification in tool storage. The superior heat-treated construction and clear size stamping help keep workflows efficient, whether the socket is stored in a drawer, rail, or service cart.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.