Shop WALTER MEIER
See all product information
Create Account
Drill Press Vise 2-1/2 Jaw 1-1/2
- Mfr # 12800
- Zoro # G5060213
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3.6 in
Tool Weight
6.2 lb
Overall Depth
8.2 in
Overall Height
3.7 in
Jaw Depth (In.)
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12800
- Zoro #
- G5060213
- UPC #
- 19907128007
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 3.6 in
- Overall Depth
- 8.2 in
- Overall Height
- 3.7 in
- Jaw Depth (In.)
- 1.5
Details
- Tool Weight
- 6.2 lb
- Clamping Force (lbs)
- 600
- Base Type
- Stationary
Description
Drill Press Vise 2-1/2 Jaw 1-1/2