Metal Cutting Lubricant, 500mL
- Mfr # 53B004
- Zoro # G8067328
product price:Â
$
24.15
/ea
Sold in multiples of 12 for
$289.80
Key Features
Material Compatibility
All Metals
Container Size
500 mL
Number of Pieces
1
For Use With
All Metals
Fluid Characteristics
Biodegradable, Extreme Pressure (EP) Additives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53B004
- Zoro #
- G8067328
- UPC #
- 662980692981
- Country of Origin
- Germany
Dimensions
- Container Size
- 500 mL
Details
- Item
- Metalworking Fluid
- Material Compatibility
- All Metals
- Number of Pieces
- 1
- For Use With
- All Metals
- Fluid Characteristics
- Biodegradable, Extreme Pressure (EP) Additives
- Container Type
- Bottle
- Form
- Liquid
- Series
- COOLCUT
Description
Metal Cutting Lubricant,500mL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.