Zoro Homepage

Metric Corner Radius End Mills Ceramic shoulder/slot milling cutters,

  • Mfr # MC075-10.0A4P150C-WIS10

  • Zoro # G400024351


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
15mm
Finish
WIS10 (Ceramic)
Length of Cut
7mm
End Mill Application
Long reach
Correction for average
0.3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC075-10.0A4P150C-WIS10
Zoro #
G400024351
UPC #
4042446284787
Country of Origin
Germany

Dimensions

Corner Radius
15mm
Length of Cut
7mm
Cutting edge diameter (h12)
10mm
Equivalent radius
1.773mm
Usable length
22mm
Overall length
75mm
Offset radius
0.8mm

Details

Finish
WIS10 (Ceramic)
End Mill Application
Long reach
Correction for average
0.3mm
Maximum overhang
35mm

Description

Metric Corner Radius End Mills Ceramic shoulder/slot milling cutters, MC075-10.0A4P150C-WIS10, 10 mm diameter, coolant style - no coolant exit, for ISO material groups S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.