Metric High-feed face milling cutters, M4002-063-B22-05-02, coolant st

  • Mfr # M4002-063-B22-05-02

  • Zoro # G400029202


product price: $817.99
/ea
Free Shipping & Returns

Key Features

Number of Inserts Required
5EA
Number of teeth
5EA
Functional length
40mm
Depth of Cut
11.4mm
Cutting Dia.
40.2mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4002-063-B22-05-02
Zoro #
G400029202
UPC #
-
Country of Origin
Germany

Dimensions

Functional length
40mm
Depth of Cut
11.4mm
Cutting Dia.
40.2mm
Connection diameter
22mm
Cutting edge length
2mm

Details

Number of Inserts Required
5EA
Number of teeth
5EA
For Use With
4 cutting edges per indexable insert

Description

Metric High-feed face milling cutters, M4002-063-B22-05-02, coolant style - axial inclined exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.